Beli pulley motor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TB WOOD S Pulley
    Rating:
    100% of 100
    (2)
    Mulai

    Rp429.900

    TB WOOD S Pulley
    Deskripsi:
    Bushed-bore cast-iron V-belt pulleys need a bushing to mount to the drive shaft and adapt the bore, or center hole, to the shaft size. They are constructed of cast iron which has good wear resistance and absorbs heat.
    atribut:
    • UNSPSC: 31171804
    • Material: Cast Iron
  2. NBK Standard V Pulley A Series
    Mulai

    Rp77.900

    NBK Standard V Pulley A Series
    atribut:
    • Groove Section: A
  3. EVN Bushing Pulley SPA (Busing Pulli)
    50%
    Mulai

    Rp449.900

    EVN Bushing Pulley SPA (Busing Pulli)
    Deskripsi:
    -Does not require shaft hole, key groove machining, etc, and delivery management becomes easy.-For speed change by belt conduction.
    atribut:
    • Material: Gray Cast Iron
  4. BANDO Belt Green Seal D Type (Van Belt)
    26%
    Mulai

    Rp399.900

    BANDO Belt Green Seal D Type (Van Belt)
    Deskripsi:
    BANDO memiliki range produk Belt Green Seal Type D yang lengkap dengan Effective Pitch 17-149 inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Material: Rubber
    • Angle (°): 40
    • Min Diameter Pulley (mm): 330
    • Thickness (mm): 19
  5. EVN SP Pulley (Pulli Sp)
    67%
    Mulai

    Rp789.900

    EVN SP Pulley (Pulli Sp)
    atribut:
    • Material: Gray cast iron
    • Datum Diameter (mm): 200
    • Number of Grooves: 2
    • Suitable Bushing: 2517
    • Diagram Number: 10
    • Purpose of Use: For speed change by belt conduction.
  6. CONGRESS Stepped V-Belt Pulley
    Mulai

    Rp809.900

    CONGRESS Stepped V-Belt Pulley
    Deskripsi:
    Fixed-bore die-cast stepped v-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. These zinc die-cast pulleys are non-corrosive, lightweight, impact-resistant, and non-toxic. They are suitable for light duty applications such as fans and blowers in HVAC applications.
    atribut:
    • UNSPSC: 31171804
    • Bore Diameter (inch): 5/8
    • Finish: Zinc Plated
    • For Belt Section: 4L; A
    • For V-Belt Type: Classical
    • Includes: Set Screws
    • Keyway: Yes
    • Material: Zinc
    • Material Fabrication: Cast
    • Material Grade: Zamak 3
    • Resistance Properties: Corrosion Resistant; Spark Free
  7. BANDO V-Belt Power Ace 3V (Vanbelt)
    21%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp48.900

    BANDO V-Belt Power Ace 3V (Vanbelt)
    atribut:
    • Angle (°): 40
    • Material: Rubber
    • Width (mm): 9.5
  8. NBK Standard V Pulley C Series
    Mulai

    Rp979.900

    NBK Standard V Pulley C Series
    atribut:
    • Groove Section: C
  9. POWER DRIVE QD Bushing Series SH (Busing/Bos)
    Mulai

    Rp509.900

  10. EVN SP Pulley
    70%
    Mulai

    Rp219.900

    EVN SP Pulley
    atribut:
    • Material: Gray cast iron
  11. NBK Standard V Pulley B Series
    Mulai

    Rp139.900

    NBK Standard V Pulley B Series
    atribut:
    • Groove Section: B
  12. BANDO V-Belt Green Seal (Size 20-100) B Type (Vanbelt)
    25%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp44.900

    BANDO V-Belt Green Seal (Size 20-100) B Type (Vanbelt)
    Deskripsi:
    V-belt bando multiple green seal lebih cocok untuk diaplikasikan terhadap mesin - mesin yg ringan atau yang di oprasionalkan secara temporary (daya yg tidak terlalu besar, rpm sedang, serta temperatur lingkungan yg tidak terlampau tinggi ±60°C).
    atribut:
    • Material: Rubber
    • Thickness (mm): 10.3
  13. TB WOOD S Pulley Variable-Pitch
    Mulai

    Rp349.900

    TB WOOD S Pulley Variable-Pitch
    Deskripsi:
    Fixed-bore cast-iron variable-pitch V-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. They are constructed of cast iron which has good wear resistance and absorbs heat.
    atribut:
    • UNSPSC: 31171804
    • Finish: Annealed
    • Includes: Set Screw
    • Material: Cast Iron
    • Material Fabrication: Cast
    • Pulley Construction: Plain
  14. Bambi Plastik Pocket Dokumen (Document Keeper)
    Rating:
    100% of 100
    (32)
    Mulai

    Rp35.900

    Bambi Plastik Pocket Dokumen (Document Keeper)
    atribut:
    • Color: Clear
    • Material: PP
  15. BANDO Power Ace V-Belt
    Mulai

    Rp44.900

    BANDO Power Ace V-Belt
    Deskripsi:
    Power Ace adalah v-belt untuk high power transmission yang sangat berpengaruh pada kenaikan transmission power. Selain itu, bentuk cross-sectional membuat v-belt ini lebih tahan lama dibanding v-belt biasa. V-belt ini efektif dalam membuat perangkat transmisi apa pun menjadi lebih ringkas, lebih hemat tenaga kerja, dan hemat ongkos. Dikarenakan transmission power per beltnya tinggi, jumlah belt dapat dikurangi secara signifikan sehingga tempat menjadi 1/3 kali lebih lapang dibandingkan ketika menggunakan v-belt biasa. Dibuat dengan karet kompon khusus, belt ini memiliki banyak keunggulan seperti anti licin, tahan panas, tahan api, tahan lama, dan tahan cuaca. Selain itu, kinerja anti statis belt ini sudah sesuai dengan standar RMA. Stabilitas dimensi belt ini lebih unggul karena dibuat dari bahan pilihan dan melalui proses yang sudah dirancang dengan baik. Jika dikombinasikan dengan set yang cocok, belt dapat mengantarkan tenaga secara merata. Selain itu, bentuk belt tidak berubah jika disimpan saja.
  16. Gates V-Belt Pulley
    Mulai

    Rp2.799.900

    Gates V-Belt Pulley
    Deskripsi:
    Bushed-bore cast-iron wedge V-belt pulleys need a bushing to mount to the drive shaft and adapt the bore, or center hole, to the shaft size. They are constructed of cast iron which has good wear resistance and absorbs heat. These pulleys are designed for wedge V-belts which are designated with a "V" and have a deeper profile allowing it to transfer higher power than classical V-belts.
    atribut:
    • UNSPSC: 31171804
    • Bore Type: Bushed
    • For Belt Section: 3V; 3VX
    • For Bushing Type: Quick Detachable
    • For V-Belt Type: Wedge; Cogged; Banded
    • Material: Cast Iron
    • Minimum Bore Diameter (inch): 1/2
    • Pulley Construction: Plain
  17. BANDO Belt Green Seal A Type (Van Belt)
    26%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp22.900

    BANDO Belt Green Seal A Type (Van Belt)
    Deskripsi:
    BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Material: Rubber
    • Angle (°): 40
    • Min Diameter Pulley (mm): 75
  18. FENNER DRIVES Pulley
    Mulai

    Rp529.900

    FENNER DRIVES Pulley
    Deskripsi:
    Fixed-bore composite V-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. Composite pulleys are constructed of fiberglass-reinforced nylon that withstands high temperatures and abrasion. They are lightweight, corrosion resistant, and are often used in conveyor applications that require washdown.
    atribut:
    • UNSPSC: 31171804
    • Bore Type: Fixed
    • For Belt Section: 4L; A
    • For V-Belt Type: Classical
    • Hub Type: One Side
    • Includes: Set Screw
    • Keyway: Yes
    • Material: Fiberglass-Reinforced Nylon
    • Material Fabrication: Molded
    • Number of Grooves: 1
    • Pulley Construction: Spoked
    • Resistance Properties: Corrosion Resistant
    • Set Screw Size (inch): 5/16
Daftar Harga pulley motor Terbaru October 2026
TB WOOD S PulleyRp429.900
NBK Standard V Pulley A SeriesRp77.900
EVN Bushing Pulley SPA (Busing Pulli)Rp449.900
BANDO Belt Green Seal D Type (Van Belt)Rp399.900
EVN SP Pulley (Pulli Sp)Rp789.900
CONGRESS Stepped V-Belt PulleyRp809.900
BANDO V-Belt Power Ace 3V (Vanbelt)Rp48.900
NBK Standard V Pulley C SeriesRp979.900
POWER DRIVE QD Bushing Series SH (Busing/Bos)Rp509.900
EVN SP PulleyRp219.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)